GEDORE HEX SOCKET 6MM 1669575 DTT 42 6
Push-pin socket key t-grip - DTT 42
See technical informationSee documentsReferences
Gedore:DTT 42 6
Rubix:80130349
Manufacturer :1669575
EAN:4010886836187

Documents
Product details : GEDORE HEX SOCKET 6MM 1669575 DTT 42 6
Hexagon Allen key 6 mm With 3 hexagons, same size each end T-handle fixed
Strengths
•With 3 hexagons, same size each end
T-handle fixed
T-handle fixed
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 6 mm |
| Length | 210 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 31.79 excl. VAT
/ Each
£ 38.15 incl. VAT
- Delivery usually within ( 8 ) days
