Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
T-key
ROEBUCK 02761 1000V INSULATED 10MM T HANDLE HEX DRIVER
ROEBUCK 02761 1000V INSULATED 10MM T HANDLE HEX DRIVER
Male t-wrench ht insulated
References
roebuck:
4355165
rubix:
2016458
ean:
3660338395130
Technical specifications
Imprint
flat
Imprint size
10 mm
Length
170
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 02761 1000V INSULATED 10MM T HANDLE HEX DRIVER
Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Imprint
flat
Imprint size
10 mm
Length
170
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.00
excl. VAT
/
Each
£
51.60
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 2142 T 3 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
FACOM 12MM 3 END T-HEX WRENCH 84TC.12
BAHCO 900T-030-100 HEXAGONAL T-HANDLE 3 X 100
BAHCO 900T-100-200 HEXAGONAL T-HANDLE 10 X 200
FACOM 14MM 3 END T-HEX WRENCH 84TC.14
ROEBUCK T-HANDLE WRENCH 3 HEX 2MM
ROEBUCK T-HANDLE WRENCH 3 HEX 3.5 MM
ROEBUCK 02700 1000V INSULATED 6MM T HANDLE HEX DRIVER
BAHCO 900T-050-150 HEXAGONAL T-HANDLE 5 X 150
ROEBUCK T-HANDLE WRENCH 3 HEX 3MM
ROEBUCK 02690 1000V INSULATED 5MM T HANDLE HEX DRIVER
FACOM HEXAGONAL KEY 84TC.6
BAHCO 900T-025-100 HEXAGONAL T-HANDLE 2.5 X 100
ROEBUCK T-HANDLE WRENCH 3 HEX 4MM
ROEBUCK T-HANDLE WRENCH 3 HEX 6MM