BAHCO 900T-100-200 HEXAGONAL T-HANDLE 10 X 200


Hex Screwdrivers with T-Handle Grip 2-10 mm

References
bahco:900T-100-200
rubix:122A5293
ean:7314153018175
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size10 mm
Length245 mm
See all Specifications

Product details : BAHCO 900T-100-200 HEXAGONAL T-HANDLE 10 X 200


T-handle screwdriver for hexagonal screws. Handle: Two component soft-grip for extra comfort and reduction of pressure points in the hand. Shaft: High quality steel. Chromed and completely hardened. Blade tanned. Long shaft for controlled power exertion and suitable for working in hard-to-reach places. The short 900 shaft is used for extreme power exertion, or in places with limited height. Size and type marking on the blade for easy recognition. T-handle screwdriver for hexagonal head screws. Handle: Two-component soft grip handle provides extra comfort and reduce pressure points in the hand. Blade: High Quality steel. Chrome plated and entirely hardened. Black finish tip for higher accuracy. The long blade allows to apply a controlled torque and provides an easy access to screws requiring depth. The Short 90 blade is used for extreme torque or to work in areas where height is limited. Branding: size and part number laser branded on the blade for easier identification.

Strengths

Long blade to use as a T-shaped wrench. Provides high-torque transfer. The long blade allows to apply a controlled torque and provides an easy access to screws requiring depth|The short 90º blade is used for extreme torque or to work in areas where height is limited

Technical specifications


Attributes
Logistic Weight240 g
ImprintHex / Allen
Imprint size10 mm
Length245 mm
Show UNSPSC/ECL@SS
£ 13.45 excl. VAT
/ Each
£ 16.14 incl. VAT
  • Usually arrives within 14 working days