References
Facom:84TC.8
Rubix:1235845
EAN:3148511255889



Product details : FACOM HEXAGONAL KEY 84TC.8
84TC - male hex "T" Allen keys, metric
- Profile hex at 3 bits.
- Presentation: chromed, burnished bits.
- Profile hex at 3 bits.
- Presentation: chromed, burnished bits.
Technical specifications
Attributes
| Logistic Weight | 202 g |
|---|---|
| Packaged dimensions (D x W x H) | 255x130x20 mm |
| Package weight | 207 g |
| Imprint | hex / allen |
| Imprint size | 8 |
| Length | 250 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 21.57 excl. VAT
/ Each
£ 25.88 incl. VAT
- In stock: Next day delivery
