SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 4X40 SW2.5 1064224 40
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC4X40EFA2-50ISO
Rubix:268A3300
Manufacturer :1064224 40
EAN:4043377181268


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 4X40 SW2.5 1064224 40
Hexagon socket countersunk head screws with fullthread A2-50 4X40 sw2,5
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m4 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2-50 |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ 200 pieces
£ 7.15 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
40 mm
Material/finishing
Metrical diameter
m4