SPARTEX TH20X70EFA2 HEXAGON HEAD SCREWS 20X70 DIN933 A2


hexagon head screw

References
spartex:TH20X70EFA2
rubix:230A0814
manufacturer :881699
ean:3660338351617
brand logo
brand logo
brand logo
Technical specifications
Threading diameter20 mm
Length70 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX TH20X70EFA2 HEXAGON HEAD SCREWS 20X70 DIN933 A2


hexagon head screw DIN 933
20X70
brand logo

Technical specifications


Attributes
Threading diameter20 mm
Length70 mm
Material/finishingstainless steel a2
Standarddin 933
Thread surfacetotal
Show UNSPSC/ECL@SS
£ 2.38 excl. VAT
/ Each
£ 2.85 incl. VAT
  • Usually arrives within 14 working days