SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 6.3X80 PZ3
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB6,3X80PZEFA2
Rubix:269A2572
Manufacturer :79832063 80
EAN:4043377169143


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 6.3X80 PZ3
Cross recessed raised countersunk tapping screws A2 6,3X80 pz3 DIN 7983
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7983 |
| Metrical diameter | m6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2 |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 25.74 excl. VAT
/ 200 pieces
£ 30.89 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
80 mm