SPARTEX TH4X50EFA2 HEXAGON HEAD SCREWS 4X50 DIN933 A2


hexagon head screw

References
spartex:TH4X50EFA2
rubix:230A0780
manufacturer :881568
ean:3660338350306
brand logo
brand logo
brand logo
Technical specifications
Threading diameter4 mm
Length50 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX TH4X50EFA2 HEXAGON HEAD SCREWS 4X50 DIN933 A2


hexagon head screw DIN 933
4X50
brand logo

Technical specifications


Attributes
Threading diameter4 mm
Length50 mm
Material/finishingstainless steel a2
Standarddin 933
Thread surfacetotal
Show UNSPSC/ECL@SS
£ 0.11 excl. VAT
/ Each
£ 0.13 incl. VAT
  • Usually arrives within 14 working days