SPARTEX CSK HD SECURITY SCR HEX SKT DRIVE+PIN A2 4X12 SW2.5 PIN
TF HC security screw + stud, metric thread
See technical informationReferences
Spartex:VSTFHCT4X12EFA2
Rubix:268A7590
Manufacturer :911324 12
EAN:4043377127389


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
Product details : SPARTEX CSK HD SECURITY SCR HEX SKT DRIVE+PIN A2 4X12 SW2.5 PIN
CSK head security screws hex socket drive + pin A2 4X12 sw 2,5 pin
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2 |
| Threading diameter | 4 mm |
| Imprint size | sw 2,5 pin |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ 100 pieces
£ 5.12 incl. VAT
- Usually arrives within 14 working days
Length
12 mm