SPARTEX TH8X70EFA2 HEXAGON HEAD SCREWS 8X70 DIN933 A2


hexagon head screw

References
spartex:TH8X70EFA2
rubix:230A0792
manufacturer :881621
ean:3660338350832
brand logo
brand logo
brand logo
Technical specifications
Threading diameter8 mm
Length70 mm
Material/finishingStainless steel A2
See all Specifications

Product details : SPARTEX TH8X70EFA2 HEXAGON HEAD SCREWS 8X70 DIN933 A2


hexagon head screw DIN 933
8X70
brand logo

Technical specifications


Attributes
Threading diameter8 mm
Length70 mm
Material/finishingStainless steel A2
StandardDIN 933
Thread surfaceTotal
Show UNSPSC/ECL@SS
£ 0.29 excl. VAT
/ Each
£ 0.35 incl. VAT
  • Usually arrives within 14 working days