SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 24X90 SW14 10642224 90
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC24X90EFA2-50ISO
Rubix:268A3268
Manufacturer :10642224 90
EAN:4043377181022


Technical specifications
| Threading diameter | 24 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 24X90 SW14 10642224 90
Hexagon socket countersunk head screws with fullthread A2-50 24X90 sw14
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m24 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2-50 |
| Imprint size | sw14 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 66.86 excl. VAT
/ 10 pieces
£ 80.23 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
Select...