SPARTEX ECFNYL4A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 4 DIN98


hexagon lock nut with nylon insert

References
spartex:ECFNYL4A2
rubix:230A0720
manufacturer :881037
ean:3660338345241
LOCK-NUT NYLON RING - Stainless steel A2 Wire diameter mm 4
brand logo
brand logo
Technical specifications
Material/finishingstainless steel a2
Standarddin 985
Threading diameter4 mm
See all Specifications

Product details : SPARTEX ECFNYL4A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 4 DIN98


Hexagon lock nut with nylon insert
DIN 985
Ø4
brand logo

Technical specifications


Attributes
Material/finishingstainless steel a2
Standarddin 985
Threading diameter4 mm
Wrench7
Show UNSPSC/ECL@SS
£ 0.03 excl. VAT
/ Each
£ 0.03 incl. VAT
  • Usually arrives within 14 working days