SPARTEX ECFNYL10A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 10 DI


hexagon lock nut with nylon insert

References
spartex:ECFNYL10A2
rubix:230A0724
manufacturer :881041
ean:3660338345289
LOCK-NUT NYLON RING - Stainless steel A2 Wire diameter mm 10
brand logo
brand logo
Technical specifications
Material/finishingstainless steel a2
Standarddin 985
Threading diameter10 mm
See all Specifications

Product details : SPARTEX ECFNYL10A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 10 DI


Hexagon lock nut with nylon insert
DIN 985
Ø10
brand logo

Technical specifications


Attributes
Material/finishingstainless steel a2
Standarddin 985
Threading diameter10 mm
Wrench17
Show UNSPSC/ECL@SS
£ 28.94 excl. VAT
/ 200 pieces
£ 34.73 incl. VAT
  • Usually arrives within 14 working days