SPARTEX ECFNYL3A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 3 DIN98


hexagon lock nut with nylon insert

References
spartex:ECFNYL3A2
rubix:230A0719
manufacturer :881036
ean:3660338345234
brand logo
brand logo
brand logo
Technical specifications
Material/finishingstainless steel a2
Standarddin 985
Threading diameter3 mm
See all Specifications

Product details : SPARTEX ECFNYL3A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 3 DIN98


Hexagon lock nut with nylon insert
DIN 985
Ø3
brand logo

Technical specifications


Attributes
Material/finishingstainless steel a2
Standarddin 985
Threading diameter3 mm
Classa2
Wrench5.5
Show UNSPSC/ECL@SS
£ 0.02 excl. VAT
/ Each
£ 0.03 incl. VAT
  • Usually arrives within 14 working days