SPARTEX ECFNYL20A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 20 DI


hexagon lock nut with nylon insert

References
spartex:ECFNYL20A2
rubix:230A0727
manufacturer :881046
ean:3660338345333
brand logo
brand logo
brand logo
Technical specifications
Material/finishingstainless steel a2
Standarddin 985
Threading diameter20 mm
See all Specifications

Product details : SPARTEX ECFNYL20A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 20 DI


Hexagon lock nut with nylon insert
DIN 985
Ø20
brand logo

Technical specifications


Attributes
Material/finishingstainless steel a2
Standarddin 985
Threading diameter20 mm
Classa2
Wrench30
Show UNSPSC/ECL@SS
£ 1.14 excl. VAT
/ Each
£ 1.37 incl. VAT
  • In stock: Next day delivery