SPARTEX ECFNYL16A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 16 DI


hexagon lock nut with nylon insert

References
spartex:ECFNYL16A2
rubix:230A0726
manufacturer :881044
ean:3660338345319
LOCK-NUT NYLON RING - Stainless steel A2 Wire diameter mm 16
brand logo
brand logo
Technical specifications
Material/finishingstainless steel a2
Standarddin 985
Threading diameter16 mm
See all Specifications

Product details : SPARTEX ECFNYL16A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 16 DI


Hexagon lock nut with nylon insert
DIN 985
Ø16
brand logo

Technical specifications


Attributes
Material/finishingstainless steel a2
Standarddin 985
Threading diameter16 mm
Wrench24
Show UNSPSC/ECL@SS
£ 0.44 excl. VAT
/ Each
£ 0.52 incl. VAT
  • In stock: Next day delivery