References
Spartex:ECHU2BAS33A2-25
Rubix:268A2832
Manufacturer :0936233
EAN:4043377100320


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 936 |
| Threading diameter | 33 mm |
Product details : SPARTEX HEX THIN NUTS A2-25 33 0936233
Hexagon thin nuts A2-25 33 DIN 936
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 936 |
| Threading diameter | 33 mm |
| For screws | m33 |
| Quality Grade | A2-25 |
| Type | low shape |
| Wrench | sw50 |
Show UNSPSC/ECL@SS
£ 30.22 excl. VAT
/ 10 pieces
£ 36.26 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
33 mm
For screws
m33