References
Spartex:ECHUFF1,5.12A4-80
Rubix:264A7588
Manufacturer :0934412 15
EAN:4043377099174


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 934 |
| Threading diameter | 12 mm |
Product details : SPARTEX HEX NUTS A4-80 12 0934412 15
Hexagon nuts A4-80 12 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 934 |
| Threading diameter | 12 mm |
| For screws | m12 |
| Quality Grade | a4-80 |
| Wrench | sw19 |
| Thread-cutting pitch | 1.5 mm |
Show UNSPSC/ECL@SS
£ 12.44 excl. VAT
/ 50 pieces
£ 14.93 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
12 mm
For screws
m12