References
Superseded Ref:881018
Spartex:ECHUBAS12A2-35
Rubix:268A2897
Manufacturer :0439212
EAN:4043377035165


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 12 mm |
Product details : SPARTEX HEX THIN NUTS A2-35 12 0439212
Hexagon thin nuts A2-35 12 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 12 mm |
| For screws | m12 |
| Quality Grade | A2 |
| Type | low shape |
| Wrench | sw19 |
| Thread-cutting pitch | 1.75 mm |
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ 200 pieces
£ 14.40 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
12 mm
For screws
m12