References
Spartex:ECHUBAS18A2-35
Rubix:268A2903
Manufacturer :0439218
EAN:4043377035271


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 439 |
| Threading diameter | 18 mm |
Product details : SPARTEX HEX THIN NUTS A2-35 18 0439218
Hexagon thin nuts A2-35 18 DIN 439
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 439 |
| Threading diameter | 18 mm |
| For screws | m18 |
| Quality Grade | a2 |
| Type | low shape |
| Wrench | sw27 |
| Thread-cutting pitch | 2.5 mm |
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ 50 pieces
£ 13.81 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
18 mm
For screws
m18