References
Spartex:ECHUBAS27A4-40
Rubix:268A2918
Manufacturer :0439427
EAN:4043377035967


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 27 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 27 0439427
Hexagon thin nuts A4-40 27 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 27 mm |
| For screws | m27 |
| Quality Grade | A4-40 |
| Type | low shape |
| Wrench | sw41 |
Show UNSPSC/ECL@SS
£ 30.99 excl. VAT
/ 25 pieces
£ 37.19 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
27 mm
For screws
m27