Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX ECHU6A4-70-HEXAGON NUTS A4-70 6
SPARTEX ECHU6A4-70-HEXAGON NUTS A4-70 6
Hexagon nuts
References
spartex:
ECHU6A4-70
rubix:
264A7529
manufacturer :
09344706
ean:
4043377099860
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX ECHU6A4-70-HEXAGON NUTS A4-70 6
Hexagon nuts A4-70 6 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
6
mm
Class
70
End
hexagonal
Wrench
sw10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.96
excl. VAT
/ 200
pieces
£
8.35
incl. VAT
In stock: Next day delivery
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A2-25 27 0936227
SPARTEX HEX THIN NUTS A2-35 16 0439216 15L
SPARTEX HEX THIN NUTS A2-35 10 0439210 125L
SPARTEX ECHUCRAN3A2-HEXAGON FLANGE NUTS SERRATED A2 3
SPARTEX HEX NUTS A1.4571 6 093445716
FESTO 200197 HEX NUT DIN 439-B-M12-04
SPARTEX HEX THIN NUTS A2-35 36 0439236
SPARTEX ECHC12A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 12
SPARTEX HEX THIN NUTS A4-40 24 0439424
SPARTEX HEX NUTS A2-50 64 0934264
SPARTEX HEX NUTS A4-80 24 0934424L
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 5 692325
SPARTEX HEX THIN NUTS A4-40 10 0439410
SPARTEX HEX THIN NUTS A4-35 8 093648
SPARTEX HEX NUTS A4-80 5 093445