Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
FULLNUT ZP PK50 M4FN8-ZP/50
FULLNUT ZP PK50 M4FN8-ZP/50
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M4FN8-ZP/50
rubix:
156A4996
Technical specifications
Material/finishing
steel
Threading diameter
4
mm
See all Specifications
Product details
Technical specifications
Product details : FULLNUT ZP PK50 M4FN8-ZP/50
Din 934 grade 8 hexagon full nuts. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
4
mm
Class
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.75
excl. VAT
/
Each
£
0.90
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A4-80 10 0934410
SPARTEX HEX NUTS A4 1 093441
FULLNUT ZP PK50 M5FN8-ZP/50
SPARTEX HEX NUTS A4-70 30 093447030
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 8 6923408
SPARTEX HEX THIN NUTS A2-35 12 0439212 125
SPARTEX ECHC6A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 6
SPARTEX HEX THIN NUTS A2-35 24 0439224 2
SPARTEX HEX THIN NUTS A4-40 6 043946L
SPARTEX HEX THIN NUTS A4 3 043943
SPARTEX HEX THIN NUTS A2 1.6 04392016
SPARTEX HEX NUTS A4-80 20 0934420
SPARTEX HEX NUTS A2-50 36 0934236L
SPARTEX HEX NUTS A2-70 27 0934227 15
SPARTEX HEX NUTS A2-70 14 0934214 15