Hexagon nuts, low form
Material/finishing | stainless steel a4 |
---|---|
Standard | din 936 |
Threading diameter | 24 mm |
Material/finishing | stainless steel a4 |
---|---|
Standard | din 936 |
Threading diameter | 24 mm |
Class | 35 |
End | hexagonal |
Type | low form with fine thread |
Wrench | sw36 |
Thread-cutting pitch | 2 mm |
Usually arrives within 14 working days