References
Spartex:ECHUBASFF1,5-27A2-35
Rubix:268A2969
Manufacturer :0439227 15
EAN:4043377035424


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 439 |
| Threading diameter | 27 mm |
Product details : SPARTEX HEX THIN NUTS A2-35 27 0439227 15
Hexagon thin nuts A2-35 27 DIN 439
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 439 |
| Threading diameter | 27 mm |
| For screws | m27 |
| Quality Grade | a2 |
| Type | low form with fine thread |
| Wrench | sw41 |
| Thread-cutting pitch | 1.5 mm |
Show UNSPSC/ECL@SS
£ 29.76 excl. VAT
/ 25 pieces
£ 35.71 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
27 mm
For screws
m27