Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2 1.6 09342016
SPARTEX HEX NUTS A2 1.6 09342016
Hexagon nuts
References
spartex:
ECHU1,6A2-50
rubix:
268A2774
manufacturer :
09342016
ean:
4043377098214
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
1.6
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2 1.6 09342016
Hexagon nuts A2 1,6 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
1.6
mm
Class
50
End
hexagonal
Wrench
sw3,2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.30
excl. VAT
/ 1,000
pieces
£
61.56
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECHU6A2-80-HEXAGON NUTS A2-80 6
SPARTEX HEX NUTS A4-80 36 093448036
SPARTEX HEX NUTS A4-50 52 0934452
SPARTEX ECHU3A2 HEXAGON NUTS 3 DIN934 A2
SPARTEX HEX THIN NUTS A2-35 36 0439236
M10 STUD CONNECTOR A2 PACK OF 4
SPARTEX HEX NUTS A2-70 6 093426L
M20 FULL NUT A4 PACK OF 25
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 6 6923406
SPARTEX HEX NUTS A2-70 8 093428 1
FESTO 204596 HEX NUT GRM-3/8
SPARTEX HEX THIN NUTS A2-35 24 0936224 2
SPARTEX HEX THIN NUTS A4-40 8 043948 075
SPARTEX HEX NUTS A4-80 8 093448 1L
SPARTEX HEX THIN NUTS A4-40 39 0439439