References
Spartex:ECHUBASFFPASG20A4-40
Rubix:268A3004
Manufacturer :0439420 15L
EAN:4043377035882


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 20 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 20 0439420 15L
Hexagon thin nuts A4-40 20 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 20 mm |
| For screws | m20 |
| Quality Grade | A4-40 |
| Type | low shape not left |
| Wrench | sw30 |
| Thread-cutting pitch | 1.5 mm |
Show UNSPSC/ECL@SS
£ 28.66 excl. VAT
/ 50 pieces
£ 34.39 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
20 mm
For screws
m20