Hexagon nuts
Material/finishing | Stainless steel A2 |
---|---|
Standard | DIN 934 |
Threading diameter | 20 mm |
Material/finishing | Stainless steel A2 |
---|---|
Standard | DIN 934 |
Threading diameter | 20 mm |
Class | 70 |
End | Hexagonal |
Wrench | sw30 |
Thread-cutting pitch | 2 mm |
Usually arrives within 14 working days