References
Spartex:ECHUFPASG30A4-80
Rubix:268A3056
Manufacturer :0934430L
EAN:4043377099501


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 934 |
| Threading diameter | 30 mm |
Product details : SPARTEX HEX NUTS A4-80 30 0934430L
Hexagon nuts A4-80 30 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 934 |
| Threading diameter | 30 mm |
| For screws | m30 |
| Quality Grade | a4-80 |
| Wrench | sw46 |
Show UNSPSC/ECL@SS
£ 55.00 excl. VAT
/ 10 pieces
£ 66.00 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
30 mm
For screws
m30