References
Spartex:ECHU22A2-80
Rubix:268A2806
Manufacturer :093428022
EAN:4043377335197


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 22 mm |
Product details : SPARTEX HEX NUTS A2-80 22 093428022
Hexagon nuts A2-80 22 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 22 mm |
| For screws | m22 |
| Quality Grade | A2 |
| Wrench | sw32 |
Show UNSPSC/ECL@SS
£ 16.18 excl. VAT
/ 25 pieces
£ 19.41 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
22 mm
For screws
m22