References
Spartex:ECHUBASPASG14A2-35
Rubix:264A7544
Manufacturer :0439214L
EAN:4043377340450


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 14 mm |
Product details : SPARTEX HEX THIN NUTS A2-35 14 0439214L
Hexagon thin nuts A2-35 14 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 14 mm |
| For screws | m14 |
| Quality Grade | A2 |
| Type | low shape not left |
| Wrench | sw22 |
Show UNSPSC/ECL@SS
£ 20.82 excl. VAT
/ 100 pieces
£ 24.98 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
14 mm
For screws
m14