Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-50 33 0934433
SPARTEX HEX NUTS A4-50 33 0934433
Hexagon nuts
References
spartex:
ECHU33A4-50
rubix:
268A2854
manufacturer :
0934433
ean:
4043377099518
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
33
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-50 33 0934433
Hexagon nuts A4-50 33 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
33
mm
Class
50
End
hexagonal
Wrench
sw50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.58
excl. VAT
/ 10
pieces
£
35.49
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECHUCRAN16A2-70-HEXAGON FLANGE NUTS SERRATED A2-70 16
M16 FULL NUT GR.8 BZP PACK 25
M12 FULL NUT A2 PACK OF 25
SPARTEX HEX NUTS A4-50 30 0934430
SPARTEX HEX THIN NUTS A2-35 6 043926
SPARTEX HEX NUTS A4-50 3 093443
M16 STUD CONNECTOR 4.6 BZP PACK OF 10
SPARTEX HEX THIN NUTS A2-35 12 0439212
SPARTEX HEX NUTS A2-70 33 0934233 15
SPARTEX ECHU3A2 HEXAGON NUTS 3 DIN934 A2
SPARTEX ECHU4A4-50-HEXAGON NUTS A4-50 4
SPARTEX HEX THIN NUTS A4-40 16 0439416 15L
SPARTEX HEX THIN NUTS A4-40 8 043948 1
SPARTEX HEX NUTS A4-70 20 093447020
SPARTEX ECHUCRAN6A4-80-HEXAGON FLANGE NUTS SERRATED A4-80 6