Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2-70 14 0934214L
SPARTEX HEX NUTS A2-70 14 0934214L
Hexagon nuts
References
spartex:
ECHUFPASG14A2-70
rubix:
264A7605
manufacturer :
0934214L
ean:
4043377098399
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
14
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2-70 14 0934214L
Hexagon nuts A2-70 14 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
14
mm
Class
70
End
hexagonal
Wrench
sw22
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.13
excl. VAT
/ 50
pieces
£
16.95
incl. VAT
In stock: Next day delivery
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A2-35 12 0439212 15
SPARTEX HEX NUTS A2-70 12 0934212
SPARTEX HEX NUTS A2-70 12 0934212 125
SPARTEX HEX NUTS A2-70 8 093428 075
SPARTEX HEX NUTS A2-70 30 0934230 2
SPARTEX HEX THIN NUTS A4-35 24 0936424
SPARTEX HEX NUTS A4-80 8 093448L
SPARTEX HEX THIN NUTS A2-35 12 0439212
SPARTEX HEX NUTS A2-70 33 093427033
SPARTEX HEX NUTS A2 2 093422
FULLNUT ZP PK50 M5FN8-ZP/50
SPARTEX HEX THIN NUTS A4-25 52 0439452
SPARTEX HEX THIN NUTS A4-40 16 0439416L
SPARTEX ECHUCRAN3A4-HEXAGON FLANGE NUTS SERRATED A4 3
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 5 6923405