References
Spartex:ECHU4A2-80
Rubix:264A7520
Manufacturer :09342804
EAN:4043377098948


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 4 mm |
Product details : SPARTEX ECHU4A2-80-HEXAGON NUTS A2-80 4
Hexagon nuts A2-80 4 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 4 mm |
| For screws | m4 |
| Quality Grade | a2 |
| Wrench | sw7 |
Show UNSPSC/ECL@SS
£ 25.90 excl. VAT
/ 500 pieces
£ 31.08 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
4 mm
For screws
m4