SPARTEX ECHUCRAN16A4-80-HEXAGON FLANGE NUTS SERRATED A4-80 16
Hexagon nuts with serrated base
See technical informationReferences
Spartex:ECHUCRAN16A4-80
Rubix:264A7558
Manufacturer :6923416
EAN:4043377267627


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 6923 |
| Threading diameter | 16 mm |
Product details : SPARTEX ECHUCRAN16A4-80-HEXAGON FLANGE NUTS SERRATED A4-80 16
Hexagon flange nuts with serration A4-80 16 DIN 6923
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 6923 |
| Threading diameter | 16 mm |
| For screws | m16 |
| Quality Grade | A4-80 |
| Type | notched |
| Wrench | sw24 |
Show UNSPSC/ECL@SS
£ 46.62 excl. VAT
/ 50 pieces
£ 55.94 incl. VAT
- In stock: Next day delivery