References
Spartex:ECHUBAS3,5A4
Rubix:268A2922
Manufacturer :0439435
EAN:4043377351890


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 3.5 mm |
Product details : SPARTEX HEX THIN NUTS A4 3.5 0439435
Hexagon thin nuts A4 3,5 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 3.5 mm |
| For screws | m3 |
| Quality Grade | A4 |
| Type | low shape |
| Wrench | sw6 |
Show UNSPSC/ECL@SS
£ 14.40 excl. VAT
/ 1,000 pieces
£ 17.28 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
3.5 mm
For screws
m3