References
Spartex:ECHU2BASFF10A4-35
Rubix:264A7514
Manufacturer :0936410 1
EAN:4043377401670


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 936 |
| Threading diameter | 10 mm |
Product details : SPARTEX HEX THIN NUTS A4-35 10 0936410 1
Hexagon thin nuts A4-35 10 DIN 936
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 936 |
| Threading diameter | 10 mm |
| For screws | m10 |
| Quality Grade | a4 |
| Type | low form with fine thread |
| Wrench | sw17 |
| Thread-cutting pitch | 1 mm |
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ 100 pieces
£ 76.64 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
10 mm
For screws
m10