SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 10 6923210G625
Hexagon nuts with serrated base
See technical informationReferences
Superseded Ref:ECHUCRAN10A2
Spartex:ECHUCRANG10A2-70
Rubix:264A7570
Manufacturer :6923210G625
EAN:4043377257123


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 6923 |
| Threading diameter | 10 mm |
Product details : SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 10 6923210G625
Hexagon flange nuts with serration A2-70 10 DIN 6923
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 6923 |
| Threading diameter | 10 mm |
| For screws | m10 |
| Quality Grade | A2-70 |
| Type | notched |
| Wrench | sw15 |
Show UNSPSC/ECL@SS
£ 20.15 excl. VAT
/ 100 pieces
£ 24.18 incl. VAT
- In stock: Next day delivery