References
Spartex:ECHUFF1,5.33A4-80
Rubix:268A3032
Manufacturer :0934433 15
EAN:4043377340801


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 33 mm |
Product details : SPARTEX HEX NUTS A4-80 33 0934433 15
Hexagon nuts A4-80 33 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 33 mm |
| For screws | m33 |
| Quality Grade | A4-80 |
| Wrench | sw50 |
| Thread-cutting pitch | 1.5 mm |
Show UNSPSC/ECL@SS
£ 49.35 excl. VAT
/ 10 pieces
£ 59.22 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
33 mm
For screws
m33