References
Spartex:ECHU14A2-80
Rubix:264A7490
Manufacturer :093428014
EAN:4043377098900


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 14 mm |
Product details : SPARTEX ECHU14A2-80-HEXAGON NUTS A2-80 14
Hexagon nuts A2-80 14 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 14 mm |
| For screws | m14 |
| Quality Grade | a2 |
| Wrench | sw22 |
Show UNSPSC/ECL@SS
£ 23.65 excl. VAT
/ 100 pieces
£ 28.38 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
14 mm
For screws
m14