References
Superseded Ref:ECHU2,5A2
Spartex:ECHU2,5A2-50
Rubix:268A2793
Manufacturer :09342025
EAN:4043377098252


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 2.5 mm |
Product details : SPARTEX HEX NUTS A2 2.5 09342025
Hexagon nuts A2 2,5 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 2.5 mm |
| For screws | m2.5 |
| Quality Grade | A2-50 |
| Wrench | sw4 |
Show UNSPSC/ECL@SS
£ 7.70 excl. VAT
/ 1,000 pieces
£ 9.24 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
2.5 mm
For screws
m2.5