References
Spartex:ECHUFF1,5.24A4-80
Rubix:268A3026
Manufacturer :0934424 15
EAN:4043377099396


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 934 |
| Threading diameter | 24 mm |
Product details : SPARTEX HEX NUTS A4-80 24 0934424 15
Hexagon nuts A4-80 24 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 934 |
| Threading diameter | 24 mm |
| For screws | m24 |
| Quality Grade | a4-80 |
| Wrench | sw36 |
| Thread-cutting pitch | 1.5 mm |
Show UNSPSC/ECL@SS
£ 26.24 excl. VAT
/ 25 pieces
£ 31.49 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
24 mm
For screws
m24