Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-70 27 0934427
SPARTEX HEX NUTS A4-70 27 0934427
Hexagon nuts
References
spartex:
ECHU27A4-70
rubix:
268A2818
manufacturer :
0934427
ean:
4043377099426
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
27
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-70 27 0934427
Hexagon nuts A4-70 27 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
27
mm
Class
70
End
hexagonal
Wrench
sw41
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.99
excl. VAT
/ 25
pieces
£
45.58
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A4 2.6 09344026
SPARTEX HEX THIN NUTS A4-40 12 0439412 1
SPARTEX ECHU7A4-70-HEXAGON NUTS A4-70 7
SPARTEX HEX THIN NUTS A4 3 043943
SPARTEX HEX NUTS A4-80 22 0934422L
SPARTEX HEX THIN NUTS A4-35 12 0936412 1
SPARTEX HEX NUTS A2-70 12 0934212 125L
SPARTEX ECHUCRAN3A2-HEXAGON FLANGE NUTS SERRATED A2 3
SPARTEX HEX THIN NUTS A2-35 18 0439218L
SPARTEX HEX NUTS A4-70 36 093447036
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2 4 6923204
SPARTEX HEX THIN NUTS A2-35 14 0439214L
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 6 6923206
SPARTEX HEX THIN NUTS A2-35 33 0439233 2
SPARTEX HEX THIN NUTS A2-35 12 0439212 125