Hexagon nuts
Material/finishing | stainless steel a2 |
---|---|
Standard | din 934 |
Threading diameter | 12 mm |
Material/finishing | stainless steel a2 |
---|---|
Standard | din 934 |
Threading diameter | 12 mm |
Class | 70 |
End | hexagonal |
Wrench | sw19 |
Thread-cutting pitch | 1.5 mm |
In stock: Next day delivery