References
Superseded Ref:881052
Spartex:ECHU3A2-50
Rubix:268A2866
Manufacturer :093423
EAN:4043377098641


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 3 mm |
Product details : SPARTEX HEX NUTS A2-50 3 093423
Hexagon nuts A2-50 3 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 3 mm |
| For screws | m3 |
| Quality Grade | A2-50 |
| Wrench | sw5,5 |
| Thread-cutting pitch | 0.5 mm |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ 1,000 pieces
£ 8.40 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
3 mm
For screws
m3