Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4 1 093441
SPARTEX HEX NUTS A4 1 093441
Hexagon nuts
References
spartex:
ECHU1A4-50
rubix:
268A2790
manufacturer :
093441
ean:
4043377302717
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
1
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4 1 093441
Hexagon nuts A4 1 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
1
mm
Class
50
End
hexagonal
Wrench
sw2,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,648.20
excl. VAT
/ 1,000
pieces
£
1,977.84
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A2-50 64 0934264
SPARTEX HEX NUTS A2-70 20 0934220 15L
SPARTEX HEX NUTS A4-80 30 0934430 2
M6 FULL NUT A2 PACK OF 50
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 10 6923210G625
SPARTEX HEX NUTS A2-70 10 0934210 125L
SPARTEX HEX THIN NUTS A2-35 20 0439220 2
SPARTEX HEX NUTS A4-80 30 093448030
SPARTEX HEX NUTS A2-70 24 0934224 15
FULLNUT PK50 M4FN8/50
SPARTEX HEX THIN NUTS A2-35 12 0439212 1
SPARTEX HEX THIN NUTS A2-35 24 0936224 2
SPARTEX HEX NUTS A4-70 42 093447042
M6 FULL NUT A2 PK 250
SPARTEX HEX NUTS A2-70 27 0934227