SPARTEX ECHC8A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 8
Hexagon nuts, height 1.5 d, with collar
See technical informationReferences
Spartex:ECHC8A4
Rubix:264A7456
Manufacturer :633148
EAN:4043377144935


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 6331 |
| Threading diameter | 8 mm |
Product details : SPARTEX ECHC8A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 8
Hexagon nuts 1,5 d high with collar A4 8 DIN 6331
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 6331 |
| Threading diameter | 8 mm |
| For screws | m8 |
| Quality Grade | a4-50 |
| Wrench | sw13 |
Show UNSPSC/ECL@SS
£ 29.67 excl. VAT
/ 50 pieces
£ 35.60 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
8 mm
For screws
m8