Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-50 56 0934456
SPARTEX HEX NUTS A4-50 56 0934456
Hexagon nuts
References
spartex:
ECHU56A4-50
rubix:
268A2879
manufacturer :
0934456
ean:
4043377402080
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
56
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-50 56 0934456
Hexagon nuts A4-50 56 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
56
mm
Class
50
End
hexagonal
Wrench
sw85
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.38
excl. VAT
/ 5
pieces
£
132.45
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECHU10A2 HEXAGON NUTS 10 DIN934 A2
M3 FULL NUT A2 PK 250
SPARTEX HEX THIN NUTS A4-40 24 0439424 2L
SPARTEX HEX NUTS A4-80 5 093445
SPARTEX HEX NUTS A4-80 24 0934424 15
SPARTEX HEX NUTS A2-50 45 0934245
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 6 6923406
SPARTEX HEX FLANGE NUTS W/SERRATION A4 4 692344
SPARTEX HEX NUTS A2-70 12 0934212
SPARTEX HEX NUTS A2-70 27 0934227L
SPARTEX HEX NUTS A2-70 12 0934212 125
M5 FULL NUT A4 PACK OF 100
SPARTEX HEX NUTS A2 1.6 09342016
SPARTEX ECHU7A2-70-HEXAGON NUTS A2-70 7
SPARTEX ECHC14A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 14