Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2-70 39 093427039
SPARTEX HEX NUTS A2-70 39 093427039
Hexagon nuts
References
spartex:
ECHU39A2-70
rubix:
268A2863
manufacturer :
093427039
ean:
4043377335159
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
39
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2-70 39 093427039
Hexagon nuts A2-70 39 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
39
mm
Class
70
End
hexagonal
Wrench
sw60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.52
excl. VAT
/ 10
pieces
£
63.03
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-35 8 093648 1
SPARTEX HEX THIN NUTS A4-35 12 0936412
SPARTEX HEX THIN NUTS A4-25 36 0936436
SPARTEX HEX NUTS A4 1.7 09344017
SPARTEX HEX NUTS A4-80 16 0934416
M12 FULL NUT GRADE 8 PK 25
FULL NUT PK 25 M10FN8-ZP/25
SPARTEX HEX THIN NUTS A4-40 24 0439424 2
FULLNUT ZP PK25 M20FN8-ZP/25
SPARTEX ECHU14A2-80-HEXAGON NUTS A2-80 14
M4 FULL NUT A2 PACK OF 50
SPARTEX HEX THIN NUTS A4-40 8 043948
SPARTEX HEX THIN NUTS A4-40 6 043946L
SPARTEX HEX NUTS A4-70 20 093447020
SPARTEX ECHU14A2 HEXAGON NUTS 14 DIN934 A2