References
Spartex:ECHUFF1,5.20A4-80
Rubix:268A3022
Manufacturer :0934420 15
EAN:4043377099310


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 20 mm |
Product details : SPARTEX HEX NUTS A4-80 20 0934420 15
Hexagon nuts A4-80 20 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 20 mm |
| For screws | m20 |
| Quality Grade | A4-80 |
| Wrench | sw30 |
| Thread-cutting pitch | 1.5 mm |
Show UNSPSC/ECL@SS
£ 28.68 excl. VAT
/ 50 pieces
£ 34.42 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
20 mm
For screws
m20